Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklift Reverse Alarm, 107 dB, 10-80V

  • Mfr # 800506

  • Zoro # G709146563


product price: $26.25
/ea

Key Features

Overall Length
4 in
Material
Plastic
Color
Black
Voltage
10 - 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800506
Zoro #
G709146563
UPC #
707022470575
Country of Origin
China

Dimensions

Overall Length
4 in

Details

Material
Plastic
Color
Black
Voltage
10 - 80

Description

The Global Industrial™ Forklift Reverse Alarm is a great back-up beeping alarm to help notify workers in the warehouse. It is designed to automatically sound off when the forklift is going in reverse. The housing around the alarm is constructed of ABS plastic, and epoxy sealed against dust and moisture. Alarm Decibel is 107±3db.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.