Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklift Telescoping Jib Boom Crane, 4000 Lb. Capacity

  • Mfr # 988947

  • Zoro # G308610908


product price: $1,219.49
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Flange Width
32
Material
Steel
Color
Blue
Type
Telescopic Boom Crane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988947
Zoro #
G308610908
UPC #
707022341158
Country of Origin
China

Dimensions

Flange Width
32

Details

Material
Steel
Color
Blue
Type
Telescopic Boom Crane

Description

This device easily converts your forklift into a mobile jib boom crane. Simply slip the forks of your counter-balanced forklift truck into the fork pockets of the jib boom and attach the provided safety chain to the forklift truck mast. Maximum Load on a Single Hook: At 36 Hook Position = 4000 lbs., At 144 Hook Position = 1750 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.