Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forkliftable Mobile Cylinder Storage Caddy, 6 Cylinders Capacity

  • Mfr # 270218C

  • Zoro # G109146354


product price: $846.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Height
46 in
Overall Width
34 in
Material
Steel
Color
Red
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270218C
Zoro #
G109146354
UPC #
707022310055
Country of Origin
China

Dimensions

Overall Height
46 in
Overall Width
34 in
Depth
33 in

Details

Material
Steel
Color
Red
Item
Forkliftable
Assembled
No
Weight
198.41

Description

Heavy duty steel for long lasting durability. Forkliftable design allowing for easy storage and transport. Holds cylinders up to 9 in diameter. 1500 lb. load capacity. Hinged retainer bars secure cylinders in place during handling. Designed for convenient loading and unloading. Retractable diamond-plate ramp. For use with fork width up to 6. Dissipative ground chain included for security. Includes 4 inch hard rubber casters 2 swivel for easy mobility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.