Zoro Homepage

Front Base For 12W X 6H Locker, Tan

  • Mfr # 652080TN

  • Zoro # G908825795


product price: $15.75
/ea

Key Features

Color
Tan
Overall Height
6 in
Overall Width
12 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652080TN
Zoro #
G908825795
UPC #
707022092746
Country of Origin
Viet Nam

Dimensions

Overall Height
6 in
Overall Width
12 in

Details

Color
Tan
Material
Steel

Description

Encloses the area between the locker legs for a clean appearance and easier maintenance. Installs to any Global Locker to prevent dust and dirt accumulation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.