Shop GLOBAL INDUSTRIAL
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Full Height Storage Cabinet, 78 in H, 36 in W, Gray
- Mfr # 316060
- Zoro # G908612920
product price:Â
$
1,839.99
/ea
Key Features
Cabinet Style
Full Height
Overall Height
78 in
Overall Width
36 in
Cabinet Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316060
- Zoro #
- G908612920
- UPC #
- 192109037640
- Country of Origin
- United States
Dimensions
- Overall Height
- 78 in
- Overall Width
- 36 in
Details
- Cabinet Style
- Full Height
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Color
- Gray
Description
This all-welded, extra heavy-duty steel storage cabinet features extra heavy 14 gauge body and doors. Ideal for applications requiring a tough cabinet with high capacity shelves. Shelves adjust on 3 centers and are designed to support up to 1450 lbs. uniformly distributed. Three-point steel locking system is operated by a 3/16 thick steel handle. Full door height piano hinges for strength and security. Durable gray powder coat finish. Storage cabinets are shipped assembled and ready to use immediately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.