Shop GLOBAL INDUSTRIAL
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Full Height Storage Cabinet, 84 in H, 60 in W, Gray
- Mfr # 316058
- Zoro # G708612922
product price:Â
$
2,219.99
/ea
Key Features
Cabinet Style
Full Height
Overall Height
84 in
Overall Width
60 in
Cabinet Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316058
- Zoro #
- G708612922
- UPC #
- 192109037671
- Country of Origin
- United States
- Cabinet Style
- Full Height
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Color
- Gray
Dimensions
- Overall Height
- 84 in
- Overall Width
- 60 in
Description
This all-welded, heavy-duty steel storage cabinet features heavy 16 gauge body and doors. These storage cabinets are ideal for applications requiring a tough exterior and high capacity shelves. Shelves adjust on 3 centers, designed to support up to 1050 lbs. uniformly distributed. Three-point steel locking system is operated by a 3/16 thick steel turn handle. Full door height piano hinges for strength and security. Durable gray powder coat finish. Storage cabinets are shipped assembled and ready to use immediately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.