Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Furniture 24 D X 30 in H, 36 in W X Laminate Top With Steel Frame, Gray
- Mfr # 248917GY
- Zoro # G308619901
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Type
Furniture
Overall Width
36 in
Overall Depth
24
Overall Height
30 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248917GY
- Zoro #
- G308619901
- UPC #
- 707022019453
- Country of Origin
- China
- Type
- Furniture
- Color
- Gray
- Material
- Laminate Top With Steel Frame
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 24
- Overall Height
- 30 in
Description
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Partition Connectors and Accessories are made of steel for long lasting durability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.