Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Steel Deck 12W X 24D, 3PK

  • Mfr # 23CP1224

  • Zoro # G608611124


product price: $41.75
/pk 3, $13.92/ea

Key Features

Overall Width
12 in
Color
Gray
Material
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23CP1224
Zoro #
G608611124
UPC #
707022081610
Country of Origin
China

Dimensions

Overall Depth
24
Overall Width
12 in

Details

Color
Gray
Material
Galvanized

Description

Creates a long lasting, smooth surface for a variety of storage applications. Sold in packages of 3. Galvanized rust inhibiting finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.