Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx73H

  • Mfr # B693167

  • Zoro # G708628800


product price:  $4.45
/ea
Sold in multiples of 50 for $222.50

Key Features

Width
49 in
Length
51 in
Color
Clear
Material
Polyethylene
Height
73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B693167
Zoro #
G708628800
UPC #
707022458979
Country of Origin
United States

Dimensions

Width
49 in
Length
51 in
Height
73 in

Details

Item
Gaylord & Container Liner
Color
Clear
Material
Polyethylene

Description

Large sized gusseted translucent bags are used to line containers, gaylords, boxes, tote bins and drums. Great for protecting products that are a work in progress, or are being packaged for shipment. FDA Compliance. Sold in roll quantity, 50 liners per roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.