Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx97H

  • Mfr # B2254997

  • Zoro # G808639782


product price:  $4.99
/ea
Sold in multiples of 50 for $249.50

Key Features

Width
49 in
Length
51 in
Color
Clear
Material
Polyethylene
Height
97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2254997
Zoro #
G808639782
UPC #
707022458900
Country of Origin
United States

Dimensions

Width
49 in
Length
51 in
Height
97 in

Details

Item
Gaylord & Container Liner
Color
Clear
Material
Polyethylene

Description

Liners are used for covering gaylord boxes, bins, and products placed on pallets. The FDA approved resin material is suited for industrial, business, commercial use and more. Sold in roll quantity, 50 liners per roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.