Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose, 24, 36, White

  • Mfr # 695462

  • Zoro # G208620557


product price: $66.29
/ea

Key Features

Dry Erase Height
24
Dry Erase Width
36
Depth
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695462
Zoro #
G208620557
UPC #
707022325660
Country of Origin
China

Dimensions

Dry Erase Height
24
Dry Erase Width
36
Depth
3/8 in

Details

Item
General Purpose
Board Color
White

Description

Melamine Dry Erase WhiteboardColor: White.
  • Frame Construction: Aluminum.
  • Material: Melamine.
  • Magnetic: No.
  • Nominal Board Size: 36 x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.