Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose, 24, 36, White

  • Mfr # 695462PK

  • Zoro # G208619759


product price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns

Key Features

Dry Erase Height
24
Dry Erase Width
36
Depth
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695462PK
Zoro #
G208619759
UPC #
707022381413
Country of Origin
China

Dimensions

Dry Erase Height
24
Dry Erase Width
36
Depth
3/8 in

Details

Item
General Purpose
Board Color
White

Description

These boards are double sided and can be reversed to extend use, giving you twice what you pay for. Frame is made from sturdy aluminum with an easy to mount four-corner system that can be mounted vertically or horizontally. Surface should be cleaned and maintained regularly. Snap-on accessory tray and mounting hardware included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.