Zoro Homepage

General Purpose, 63.5, 51, White

  • Mfr # B444997BK

  • Zoro # G508591830


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
63.5
Dry Erase Width
51
Board Color
White
Depth
22-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B444997BK
Zoro #
G508591830
UPC #
707022402675
Country of Origin
China

Dimensions

Dry Erase Height
63.5
Dry Erase Width
51
Depth
22-1/8 in

Details

Item
General Purpose
Board Color
White

Description

Board size 48W x 36H, Frame size 51-1/2W x 20-1/2D x 63-1/2H. Black powder-coated frame. Rotates 360 degrees on a pivot hinge and locks into the place of your choice, providing twice the functional writing space than traditional wall mounted whiteboards. Board can be locked into place using both tightening knobs on either end. Sturdy casters help you easily transport the board from room to room to allow for continued work or room changes. Painted Steel surface resists staining and ghosting. Four 3 casters 2 locking are included to allow easy, stable mobility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.