Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose, 69, 74.5, White

  • Mfr # B444999BK

  • Zoro # G508591823


product price: $756.89
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Height
69
Dry Erase Width
74.5
Board Color
White
Depth
22-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B444999BK
Zoro #
G508591823
UPC #
707022402682
Country of Origin
China

Dimensions

Dry Erase Height
69
Dry Erase Width
74.5
Depth
22-1/8 in

Details

Item
General Purpose
Board Color
White

Description

Board Dimensions are 72W x 48H, 47-1/2W x 23D x 69H Frame. Board rotates 360 degrees on a pivot hinge and locks into the place of your choice for different viewing angles. Board can be locked into place using tightening knobs on either end. Painted Steel surface resists staining and ghosting. Four 3 casters 2 locking provides in room stability and allows you to easy transport from room to room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.