Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose, 77, 75, White

  • Mfr # B444999P

  • Zoro # G708621054


product price: $1,015.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Height
77
Dry Erase Width
75
Board Color
White
Depth
22-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B444999P
Zoro #
G708621054
UPC #
707022431583
Country of Origin
China

Dimensions

Dry Erase Height
77
Dry Erase Width
75
Depth
22-1/8 in

Details

Item
General Purpose
Board Color
White

Description

Board rotates 360 degrees on a pivot hinge and locks into the place of your choice for different viewing angles.Porcelain Whiteboard is made of high quality e3 Ceramic Steel which is scratch, stain resistant. Porcelain surface offers an ultra smooth writing and erasing experience with no ghosting or staining. Total height is 74-1/2. Full length tray keeps markers, erasers and other accessories in close reach. Silver steel powder-coated frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.