Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose, 77, 99, White

  • Mfr # B1854285

  • Zoro # G708621092


product price: $806.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Dry Erase Height
77
Dry Erase Width
99
Board Color
White
Depth
22-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1854285
Zoro #
G708621092
UPC #
847210035411
Country of Origin
China

Dimensions

Dry Erase Height
77
Dry Erase Width
99
Depth
22-1/8 in

Details

Item
General Purpose
Board Color
White

Description

Board is easily transported from room to room to allow for continued work or room changes. Rotates 360 degrees on a pivot hinge and locks into 3 places for better viewing, providing twice the functional writing space than traditional wall mounted whiteboards. Painted Steel surface resists staining and ghosting. Four 3 casters 2 locking are included to allow easy, stable mobility. Full length tray keeps markers, erasers and other accessories in close reach. Neutral color steel powder-coated frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.