Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose, 77, 99, White

  • Mfr # B1854285BK

  • Zoro # G208619841


product price: $806.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Dry Erase Height
77
Dry Erase Width
99
Board Color
White
Depth
22-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1854285BK
Zoro #
G208619841
UPC #
707022402699
Country of Origin
China

Dimensions

Dry Erase Height
77
Dry Erase Width
99
Depth
22-1/8 in

Details

Item
General Purpose
Board Color
White

Description

Board size 96W x 48H, Frame size 98-1/2W x 23D x 69H. Board rotates 360 degrees on a pivot hinge and locks into the place of your choice for different viewing angles. Board can be locked into place using tightening knobs on either end. Painted Steel surface resists staining and ghosting. Four 3 casters 2 locking provides in room stability and allows you to easy transport from room to room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.