
General Purpose Cart, Plastic, 44 in L, 25-1/2 in W, 32-1/2 in H
Mfr # 800344
Zoro # G411863369
product price:Â $256.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Overall Height
32-1/2 in
Overall Length
44 in
Overall Width
25-1/2 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800344
Zoro #
G411863369
UPC #
707022035682
Country of Origin
China
Dimensions
Overall Height
32-1/2 in
Overall Length
44 in
Overall Width
25-1/2 in
Details
Material
Plastic
Color
Black
Item
General Purpose Cart
Assembled/Unassembled
Unassembled
Description
Make your move with this Industrial Strength plastic stock and utility cart. This high quality cart is virtually maintenance free and perfect for industrial, commercial, medical, or food service applications. Easy-to-clean structural plastic cart wonftt rust, dent, peel, or chip. Cart features 2-5/8in deep, leak-proof shelf trays with 2 swivel and 2 rigid non-marking 8in pneumatic casters. Comfort grip push handle for effortless steering. 1 Year Limited Warranty. Cart Features: Molded-in tablet holder. Drill/Cup holder. Storage tray. 4 Screw driver holders. 2 Tool/Bag hooks on left and right ends of the handle. Support legs offer 4in spaced slots on each side of the legs to hold specialized accessories to increase your productivity. Choose from hooks, spool holders or utility bins, ladder holders and power strips all designed to improve the functionality of these carts, sold separately. 500 lb. capacity; 250 lb. per shelf evenly distributed. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.