
General Purpose Cart, Plastic, 44 in L, 25-1/2 in W, 35-1/2 in H
Mfr # 800330
Zoro # G811892433
product price:Â $399.99
/ea
Free Shipping & Returns
Key Features
Overall Height
35-1/2 in
Overall Length
44 in
Overall Width
25-1/2 in
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800330
Zoro #
G811892433
UPC #
707022035590
Country of Origin
China
Dimensions
Overall Height
35-1/2 in
Overall Length
44 in
Overall Width
25-1/2 in
Details
Material
Plastic
Color
Gray
Item
General Purpose Cart
Assembled/Unassembled
Unassembled
Description
Make your move with this Industrial Strength plastic stock and utility cart. This high quality cart is virtually maintenance free and perfect for industrial, commercial, medical, or food service applications. Easy-to-clean structural plastic cart wonftt rust, dent, peel, or chip. Cart features 2-5/8in deep, leak-proof shelf trays with 2 swivel and 2 rigid non-marking 8in pneumatic wheels that provide a smooth ride over rough surfaces. Comfort grip push handle for effortless steering. 1 Year Limited Warranty. Cart Features: Tablet/Cell Phone holder. Drill/Cup holder. Storage tray. 4 Screw driver holders. 2 Tool/Bag hooks on left and right ends of the handle. 36in L x 24in W shelves. Support legs offer 4in spaced slots on each side of the legs to hold specialized accessories to increase your productivity. Choose from hooks, spool holders or utility/trash bins, ladder holders and power strips all designed to improve the functionality of these carts, sold separately. 500 lb. capacity; 250 lb. per shelf evenly distributed not to exceed overall capacity. Easy assembly. New and improved design replaces previous Model 241567.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.