Shop GLOBAL INDUSTRIAL
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
General Purpose Truck, Steel, 36 in L, 24 in W, 60 in H
- Mfr # 988834
- Zoro # G211864955
product price:Â
$
448.99
/ea
Key Features
Overall Height
60 in
Overall Length
36 in
Overall Width
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 988834
- Zoro #
- G211864955
- UPC #
- 707022034203
- Country of Origin
- China
- Material
- Steel
- Color
- Gray
- Item
- General Purpose Truck
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 60 in
- Overall Length
- 36 in
- Overall Width
- 24 in
Description
Shelf Truck is ideal for distributing components of various sizes and weights to workstations and assembly lines. 18 gauge steel shelves offer 3in deep trays with machine-rolled tray edges for superior strength and rigidity. Shelves are reversible to offer flat shelf alternative. Sturdy 60inH 16 gauge ribbed steel angle uprights offer 800 lb. capacity. Steers easily with 5in x 1-1/4in polypropylene wheel ball-bearing casters 2 swivel, 2 rigid and a convenient push handle. Durable powder coat finish. Assembles easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.