Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Security Laminated Steel Padlock, Bumper & 2 Keys, Keyed Differently

  • Mfr # 443231

  • Zoro # G911937560


product price: $11.05
/ea

Key Features

Material
Steel
Color
Gray
Width
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443231
Zoro #
G911937560
UPC #
707022029575
Country of Origin
Multiple

Dimensions

Width
1-3/4 in

Details

Material
Steel
Color
Gray

Description

General Security Laminated Steel Padlock with Bumper and Two Keys - Keyed Differently - 443231. Made of durable steel with a chrome plated finish for strength. Features a rubber bumper to protect surfaces from marring. Includes 2 keys for security. Features a quick and easy snap-lock that locks shackle into position when closed. Helps prevent theft and clipping for optimum security.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.