Zoro Homepage

Glass Board, 48, 72, Frosted

  • Mfr # 695467

  • Zoro # G308611738


product price: $537.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Board Color
Frosted
Depth
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695467
Zoro #
G308611738
UPC #
707022326100
Country of Origin
China

Dimensions

Dry Erase Height
48
Dry Erase Width
72
Depth
1/4 in

Details

Item
Glass Board
Board Color
Frosted

Description

Non-Magnetic Glass BoardColor: Frosted.
  • Frame Construction: Frameless.
  • Material: Glass.
  • Magnetic: No.
  • Nominal Board Size: 72 x 48.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.