Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Board, 48, 96, Frosted

  • Mfr # 695468

  • Zoro # G108611730


product price: $511.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Board Color
Frosted
Depth
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695468
Zoro #
G108611730
UPC #
707022326810
Country of Origin
China

Dimensions

Dry Erase Height
48
Dry Erase Width
96
Depth
1/4 in

Details

Item
Glass Board
Board Color
Frosted

Description

Frosted Dry Erase Glass Boards offer a sleek, modern design to your work space. Made from 3/16 thick tempered glass, this board features frosted glass which is translucent and blends into any background, and also accepts any colored dry erase marker. Glass offers the benefits of no ghosting or staining and easy erasability. Board will not scratch or dent for long lasting durability. Stainless steel mounting standoffs are 1 in diameter and creates a 1-1/4 gap from the wall to the board. Corners are rounded for style and safety.Includes: Set of 4 Color Dry Erase Markers, Eraser, Acrylic Marker Holder and all mounting hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.