Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Chair Mat, 46L x 36W

  • Mfr # 695837

  • Zoro # G408620890


product price: $91.19
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangular
Color
Clear
Thickness
0.24
Width
36 in
Weight
41.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695837
Zoro #
G408620890
UPC #
707022457392
Country of Origin
China

Dimensions

Thickness
0.24
Width
36 in
Length
46 in

Details

Shape
Rectangular
Color
Clear
Weight
41.3
Material
Glass

Description

Glass Chair Mat provides more mobility and stronger resilience compared to a standard plastic chair mat. This smooth glass mat brings a professional touch to any desk area or cubicle station. The slick base surface enables chair casters to glide around with ease, making it perfect for a desk with an ergonomic chair or a remote office space that's seeking a professional upgrade. Glass material is 0.24 thick to easily support a chair's weight without compressing into the carpet. Clear finish made to accommodate a variety of workspaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.