Glass Dry Erase Board, 24, 36, Seafoam

  • Mfr # 695700

  • Zoro # G108610993


product price: $202.49
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
24
Dry Erase Width
36
Board Color
Seafoam
Board Style
Colored Glass Board
Depth
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695700
Zoro #
G108610993
UPC #
707022401920
Country of Origin
China

Dimensions

Dry Erase Height
24
Dry Erase Width
36
Depth
5/32 in

Details

Item
Glass Dry Erase Board
Board Color
Seafoam
Board Style
Colored Glass Board

Description

This board features a beautiful Coral color and a galvanized backing that allows the board to accept heavy duty magnets. Glass offers the benefits of no ghosting or staining and easy erasability. The frameless feature allows you to install the board horizontally or vertically and hang multiple boards side by side to expand your writing surface. Stainless steel mounting standoffs are 1 in diameter and creates a 1 gap from the wall to the board. Corners are rounded for style and safety Includes: Blue Magnetic Eraser Cloth, 4 Pack Wet Erase Chalk Markers, Acrylic Marker Holder and all mounting hardware. It is recommended to use Wet Erase Chalk Markers on this board for optimal results. To clean, wipe board surface with a damp towel or rag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.