Zoro Homepage

Glass Dry Erase Board, 24, 36, White

  • Mfr # 695497

  • Zoro # G608611728


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
24
Dry Erase Width
36
Board Color
White
Depth
3/16 in
Board Style
Glass Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695497
Zoro #
G608611728
UPC #
707022344630
Country of Origin
China

Dimensions

Dry Erase Height
24
Dry Erase Width
36
Depth
3/16 in

Details

Item
Glass Dry Erase Board
Board Color
White
Board Style
Glass Board

Description

Magnetic Dry Erase Glass Boards offer a sleek, modern design to your work space. Glass offers the benefits of no ghosting or staining and easy erasability. Board will not scratch or dent for long lasting durability. Includes: Blue Magnetic Eraser Cloth, 4 Pack Dry Erase Marker, Eraser, Acrylic Marker Holder, 4 Heavy Duty Magnets and all mounting hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.