Zoro Homepage

Glass Dry Erase Board, 36, 48, White

  • Mfr # 695529

  • Zoro # G108611747


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
36
Dry Erase Width
48
Board Color
White
Depth
3/16 in
Board Style
Calendar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695529
Zoro #
G108611747
UPC #
707022351980
Country of Origin
China

Dimensions

Dry Erase Height
36
Dry Erase Width
48
Depth
3/16 in

Details

Item
Glass Dry Erase Board
Board Color
White
Board Style
Calendar

Description

This board features a white background for easy viewing and a galvanized backing that allows the board to accept heavy duty magnets. Glass offers the benefits of no ghosting or staining and easy erasability. Board will not scratch or dent for long lasting durability. Stainless steel mounting standoffs are 1 in diameter and creates a 1-1/4 gap from the wall to the board. Corners are rounded for style and safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.