Zoro Homepage

Glass Dry Erase Board, 48, 96, Black

  • Mfr # 695652

  • Zoro # G208591666


product price: $584.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Dry Erase Height
48
Board Style
Glass Board
Depth
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695652
Zoro #
G208591666
UPC #
707022395625
Country of Origin
China

Dimensions

Dry Erase Height
48
Dry Erase Width
96
Depth
13/64 in

Details

Item
Glass Dry Erase Board
Board Color
Black
Board Style
Glass Board

Description

Made from 4 mm thick tempered glass, this board features a black background and a galvanized backing that allows the board to accept heavy duty magnets. Glass offers the benefits of no ghosting or staining and easy erasability. Board will not scratch or dent for long lasting durability. Stainless steel mounting standoffs are 1 in diameter and creates a 1 gap from the wall to the board. Corners are rounded for style and safety. Includes: 4 Pack Wet Erase Marker, Blue Magnetic Eraser Cloth, Acrylic Marker Holder, 4 Heavy Duty Magnets and all mounting hardware. Note: Only heavy duty magnets will work on this board. Only wet erase markers will be visible on this color surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.