Zoro Homepage

Glass Dry Erase Board, 48, 96, White

  • Mfr # 695469

  • Zoro # G008591637


product price: $644.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Dry Erase Height
48
Depth
13/64 in
Board Style
Glass Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695469
Zoro #
G008591637
UPC #
707022326803
Country of Origin
China

Dimensions

Dry Erase Height
48
Dry Erase Width
96
Depth
13/64 in

Details

Item
Glass Dry Erase Board
Board Color
White
Board Style
Glass Board

Description

Magnetic Dry Erase Glass Boards offer a sleek, modern design to your work space. Made from 3/16 thick tempered glass, this board features a white background for easy viewing and a galvanized backing that allows the board to accept heavy duty magnets. Glass offers the benefits of no ghosting or staining and easy erasability. Board will not scratch or dent for long lasting durability. Stainless steel mounting standoffs are 1 in diameter and creates a 1-1/4 gap from the wall to the board. Corners are rounded for style and safety.Includes: Blue Magnetic Cleaning Cloth, Set of 4 Color Dry Erase Markers, Eraser, Acrylic Marker Holder, 4 Heavy Duty Magnets and all mounting hardware.Note: Only heavy duty magnets will work on this board. The magnets must be able to be magnatized to the steel plate behind the 3/16 thick glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.