
Gooseneck LED Dock Light w/ 27in Stainless Steel Arm, 38W, 10ft Cord
Mfr # 501301
Zoro # G611865446
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
501301
Zoro #
G611865446
UPC #
707022463942
Country of Origin
China
Details
Item
Gooseneck Dock Light
Color
Yellow
Material
Stainless Steel
Description
Yellow color finish provides high-visibility. 180° rotation means one light can cover two docks. Stainless steel, flexible neck will not sag. Increase visibility around loading docks with the Global Industrial Gooseneck LED Dock Light with 27 Stainless Steel Arm. The energy-saving LED lamp has a polycarbonate head and remains cool to the touch while strong enough to illuminate two docks at once. Its flexible neck bends when impacted, making it great for mounting in tight locations and behind doorways. Four key slots on the wall bracket allow for easier mounting and EMT knockout enables hard wiring. The ten-foot power cord has a piggy-back NEMA 5-15 plug for additional electrical connections, making it ideal for both loading dock and industrial task lighting applications. ETL/cETL certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.