
Gravity Fed Portable Eyewash Station, 9 Gallon
Mfr # 708606
Zoro # G511922157
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Height
15-1/2 in
Width
11 in
Color
Yellow
Length
21-1/2 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708606
Zoro #
G511922157
UPC #
707022488945
Country of Origin
China
Dimensions
Height
15-1/2 in
Width
11 in
Length
21-1/2 in
Details
Item
Eyewash Station
Color
Yellow
Material
Polyethylene
Description
Provides continuous flow of water at 0.4 gallons per minute for 15 minutes. Gravity fed station with 9 gallon capacity. Wall-mountable for easy accessibility. Improve eye safety in your workplace with the Global Industrial™ Gravity Fed Portable Eyewash Station. This compact and standalone emergency station is mountable to the wall or shelf of any nearby working location for quick access to eye flushing. The user can begin flushing once the dual spray heads are activated with the pull strap. Ideal for use in construction, manufacturing, and healthcare facilities, this emergency station makes access to eye washing simple. Polyethylene construction ensures lasting durability and a strong resistance to impact. Meets ANSI Z358.1-2014 standard. Eyewash Sold Separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.