Zoro Homepage

Gray, 17 in, Steel, 115

  • Mfr # 246687

  • Zoro # G408619672


product price: $988.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Voltage
115
Width
17 in
Height
32-1/2 in
Color
Gray
Cabinet Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246687
Zoro #
G408619672
UPC #
707022347594
Country of Origin
China

Dimensions

Width
17 in
Height
32-1/2 in
Depth
20-5/16 in

Details

Voltage
115
Color
Gray
Cabinet Material
Steel

Description

This 110-pint portable dehumidifier is an ideal way to remove moisture from the air in both commercial and industrial environments and any room up to 540 square feet. These steel dehumidifiers are great for flood recovery and restoration. Durable steel cabinet housing withstands heavy use. Capabilities include 41°F to 95°F operating temperature range. Dehumidifiers include 20'L drainage hose and washable air filters. Features rotary compressor and provides up to 265 CFM. 8 x 2 Pneumatic rubber wheels allow for easy maneuverability. Includes removable 11.6 pint bucket with full indicator light and adjustable humidistat. Comes with 2 wheels and a handle for easy transport. 10'L power cord. ETL, cETL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.