Gray, Steel, 15-3/4 in W x 20 in D x 37 in H
- Mfr # 607731
- Zoro # G811937714
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Steel
Width
15 3/4 in
Depth
20 in
Height
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607731
- Zoro #
- G811937714
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 15 3/4 in
- Depth
- 20 in
- Height
- 37 in
Details
- Color
- Gray
- Material
- Steel
- Assembled/Unassembled
- Assembled
Description
Drawers glide smoothly on nylon rollers and include individual cylinder locks. Inside drawer dimensions are 13inW x 17 3/4inD x 5 1/2inH. Cabinet Toter features a height adjustable shelf on 3in centers. Four 4in swivel casters 2 locking. Overall dimensions are 15 3/4inW x 20inD x 37inH. Durable gray powder coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.