
Guest / Side Chair, 23-1/4 in W 23-1/4 L 32-1/4 in H
Mfr # 695627
Zoro # G308620594
product price: $99.69
/ea
Free Shipping & Returns
Key Features
Overall Height
32-1/4 in
Overall Width
23-1/4 in
Overall Depth
23-1/4
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
695627
Zoro #
G308620594
UPC #
707022365918
Country of Origin
China
Dimensions
Overall Height
32-1/4 in
Overall Width
23-1/4 in
Overall Depth
23-1/4
Details
Item
Guest / Side Chair
Assembled/Unassembled
Unassembled
Description
Perfect for a reception/waiting area or just as a side chair, this mesh back guest chair is a great every day option. Upholstered in commercial grade black fabric with a fine mesh back. Black powder coated frame supports up to 250 lbs in weight. This chair is not stackable. BIFMA and Greenguard certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.