Guest / Side Chair, 24 in W 24 L 33 in H

  • Mfr # B522148

  • Zoro # G408621002


product price:  $82.39
/ea
Free Shipping & Returns

Key Features

Overall Height
33 in
Overall Width
24 in
Overall Depth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B522148
Zoro #
G408621002
UPC #
751118690910
Country of Origin
China

Dimensions

Overall Height
33 in
Overall Width
24 in
Overall Depth
24

Details

Item
Guest / Side Chair

Description

Stackable for space saving storage. Waterfall seat to reduce stress on legs. Tapered legs. Painted tubular steel frame. Molded cap arms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.