
H-Stand Support for Conveyors, Adjustable Height & Width, 3000 lb. Cap.
Mfr # 293184
Zoro # G511892122
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Min. Height
24 in
Max. Height
36 in
Overall Width
18 to 24 in
Stand Material
Steel
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293184
Zoro #
G511892122
UPC #
707022491747
Country of Origin
China
Dimensions
Min. Height
24 in
Max. Height
36 in
Overall Width
18 to 24 in
Details
Stand Material
Steel
Color
Green
Item
Leg Support
Description
For use with all Global Industrial roller and ball transfer conveyors. Adjustable-Height: 24in to 36in. Overall width adjustable from 18in to 24in. Get support where you need it most with the Global Industrial KD Adjustable-Hight H-Stand. Engineered to support heavy-duty gravity roller conveyors, this adjustable H-Stand bolts into the floor for permanent placement and has a weight capacity of 3000 lbs. Ideal for use in shipping/receiving, manufacturing, and distribution facilities, this H-Stand features top mounting plates to adjust for incline and can support conveyors from 18in to 24in in width. Minor assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.