Half-Round Indoor Metal Can, Silver, Stainless Steel, 18 in

  • Mfr # 641425SS

  • Zoro # G308620457


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Half-Round
Color
Silver
Height
29-1/2 in
Overall Width
18 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641425SS
Zoro #
G308620457
UPC #
707022377584
Country of Origin
China

Dimensions

Height
29-1/2 in
Overall Width
18 in
Depth
12-1/2 in

Details

Item
Indoor Metal Can
Container Shape
Half-Round
Color
Silver
Material
Stainless Steel
Finish
Brushed

Description

The large 16 gallon capacity is ideal for use in high traffic areas. Features an open top lid for quick and easy trash disposal, and a flat back design for placement against the wall to save valuable space. Receptacle is constructed of stainless steel with a brushed finish. Features slip-resistant base to keep receptacle in place during use. Includes bag cinches to keep trash bag liners in place. The grip handles allow the can to easily be moved. Overall Dimensions: 18W X 12-1/2D X 29-1/2H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.