Zoro Homepage

Hand Crank Trailer Jack Stand 100,000 Lb. Static Capacity

  • Mfr # 985433

  • Zoro # G108611280


product price: $915.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Steel
Max. Height
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985433
Zoro #
G108611280
UPC #
707022127486
Country of Origin
China

Dimensions

Max. Height
41

Details

Material
Steel
Item
Manual Stabilizing Jack

Description

Ergonomically designed hand crank lifts and lowers the 30L x 6W landing surface of this stand. Folding crank handle stores out of the way when not in use. High-strength steel construction with a safety yellow powder coat finish. Trailer stabilizing jacks help meet OSHA 1910.178k 3 safety requirements to help prevent dangerous trailer tip due to collapsed landing gear. Rolls easily into position with 16 diameter Semi-Pneumatic Rubber wheels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.