Zoro Homepage

Hand Savers W/Tension Brake For 3in Core, 2PK

  • Mfr # 244245

  • Zoro # G711937531


product price: $14.95
/pk 2, $7.48/ea

Key Features

Width
3-3/4 in
Length
4-1/2 in
Color
Yellow
Material
Plastic
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244245
Zoro #
G711937531
UPC #
707022399296
Country of Origin
Taiwan, Province of China

Dimensions

Width
3-3/4 in
Length
4-1/2 in
Height
3 in

Details

Color
Yellow
Material
Plastic
Assembly Required
No

Description

These hand savers are designed to reduce hand stress and fatigue in content wrapping areas including warehouses, shipping facilities, assembly lines and other packaging related environments. The units feature a hand operated brake that increases the wrapping tension granting you optimal wrapping control. The flat surface allows the film to stand upright for convenient storage when not in use. The plastic construction is both strong and impact resistant for years of reliable service. The yellow color finish provides high visibility in cluttered or dim working environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.