Handle And Wheel Kit For Modular Drawer Cabinet, Black, 30inW x 27inD

  • Mfr # 316078

  • Zoro # G511937298


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
27 in
Material
Steel
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
316078
Zoro #
G511937298
UPC #
707022357746
Country of Origin
India

Dimensions

Depth
27 in
Overall Width
30 in

Details

Color
Black
Material
Steel

Description

Handle and Wheel Kit for GlobalTM Modular Drawer Cabinet 30inWx27inD. Convert a GlobalTM modular cabinet sold separately to an easy-to-maneuver mobile unit. Heavy duty tubular steel side handle for easy steering. Can be installed on either side. Moves easily on 5inx 2in Polyurethane roller bearing casters 2 swivel, 2 rigid. Overall cabinet height with casters is 36.7in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.