Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle and Wheel Kit for Modular Drawer Cabinet, Blue

  • Mfr # 493324

  • Zoro # G408662968


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Type
Handle and Wheel Kit
Material
Steel
Color
Blue
Material - Cabinets
Steel
Caster Wheel Dia.
5 x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493324
Zoro #
G408662968
UPC #
707022319478
Country of Origin
China

Dimensions

Caster Wheel Dia.
5 x 2 in

Details

Type
Handle and Wheel Kit
Material
Steel
Color
Blue
Material - Cabinets
Steel
Caster Wheel Type
2 Swivel, 2 Rigid
Load Capacity
(4) 1200lbs. lbs
Caster Wheel Material
Polyurethane

Description

Convert a modular cabinet to an easy-to-maneuver mobile unit. Can be installed on either side. Heavy duty tubular steel side handle for easy steering. Moves easily on 5x 2 Polyurethane roller bearing casters 2 swivel, 2 rigid.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.