
Hanging Tailpipe Rack 96inW x 18inD x 120inH
Mfr # 796692
Zoro # G711938217
product price: $460.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Color
Gray
Overall Width
96 in
Overall Depth
18 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796692
Zoro #
G711938217
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
96 in
Overall Depth
18 in
Overall Height
120 in
Details
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Description
Designed specifically for the storage of automotive and light truck tailpipes, mufflers and exhaust pipes.Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All levels include double-rivet support for added rigidity. Levels adjust at 1-1/2in increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4in x 1-1/2in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.