Hardwood Base & Kd Steel Wire Frame, 54 in L, 34 in W, 36 in H

  • Mfr # 800362YL

  • Zoro # G308610885


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 in
Overall Length
54 in
Overall Width
34 in
Material
Hardwood Base & Kd Steel Wire Frame
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800362YL
Zoro #
G308610885
UPC #
707022381109
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Length
54 in
Overall Width
34 in

Details

Material
Hardwood Base & Kd Steel Wire Frame
Color
Yellow
Assembled/Unassembled
Unassembled

Description

This durable vinyl truck is equipped for years of commercial laundry collection, mail distribution or rugged material handling. Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Strong kiln-dried hardwood base, 3/8 steel wire frame, Four 4 non-marking rubber swivel casters handle heavy loads easily. Both Truck ends feature a large document pocket and a reinforced pull handle. Shipped Boxed Unassembled. Includes an elastic band nylon cap to help contain and protect contents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.