Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Only Thermostat, Line Voltage, Double Pole, With Off Position

  • Mfr # 246110

  • Zoro # G108661407


product price: $21.59
/ea

Key Features

Voltage
277 / 240 / 208 / 120V
Overall Width
2-1/2 in
Overall Height
4-1/2 in
Overall Depth
1-3/4 in
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246110
Zoro #
G108661407
UPC #
707022353274
Country of Origin
China

Dimensions

Overall Width
2-1/2 in
Overall Height
4-1/2 in
Overall Depth
1-3/4 in

Details

Voltage
277 / 240 / 208 / 120V
Enclosure Color
White
Application
Heat Only
Item
Line Voltage Thermostat

Description

This thermostat gives you easily accessible temperature control for residential, office, hospitality, and other indoor environments. The adjustable turn dial is designed to regulate climate conditions for maximum comfort. The unit must be installed in a grounded metal or plastic wall junction box for safety. Installation should be performed by a qualified electrician.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.