Zoro Homepage

Heavy Duty All Mesh High Back Task Chair, 350 Lbs Capacity, Black

  • Mfr # 695549

  • Zoro # G008620573


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Back Height
29 in
Seat Depth
20 in
Seat Material
Mesh
Frame Color Family
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695549
Zoro #
G008620573
UPC #
707022355384
Country of Origin
Taiwan, Province of China

Dimensions

Back Height
29 in
Seat Depth
20 in
Seat Width
21-1/2 in
Seat Height
17-1/4 - 21-1/5 in
Back Width
21-1/2 in

Details

Color
Black
Item
Office Chair
Seat Material
Mesh
Frame Color Family
Black
Weight Capacity
275 lbs
Base
5-Star Base
Casters
Yes
Arm Type
Adjustable
Frame Material
Steel
Assembly Required
Yes
Tilt Type
Center Tilt / Synchro Tilt
Seat Color Family
Black
Back Type
High Back
Number of Seats
1
Series
Interion

Description

.
The seat has a double layer of mesh to offer maximum support and the chair includes an upgraded cylinder mechanism to support up to 350 lbs. Large 60mm 2.3 casters offer stability and support. Features adjustable lumbar support and a synchro tilt with seat slider to accomodate all users. Backrest locks into 3 tilt positions. Height adjustable armrests are padded.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.