Heavy Duty Bag Taper w/Trimmer For 3/4W Tape

  • Mfr # 352747

  • Zoro # G108642888


product price: $46.55
/ea

Key Features

Overall Length
7 in
Color
Blue
Tape Width
3/1/2002
Material
Steel
Operation Type
Bag Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
352747
Zoro #
G108642888
UPC #
707022469722
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Tape Width
3/1/2002

Details

Item
Bag Taper
Color
Blue
Material
Steel
Operation Type
Bag Taper

Description

Save time and close bags in seconds with the Global Industrial, Heavy Duty Bag Taper with Trimmer. Simply twist the mouth of your bag shut, use the built-in trimmer to cut, and move it through the slot to close. The taper's sturdy base and mounting feature make it an ideal addition to any busy workspace. Use 5/8 to 3/4 wide tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.