Heavy Duty Cutter For 3/4-1-1/4W Steel Strapping, Black/Blue

  • Mfr # 412411

  • Zoro # G608654626


product price:  $67.49
/ea

Key Features

Tool Operation Type
Cutter
Fits Strap Width
2
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412411
Zoro #
G608654626
UPC #
707022404372
Country of Origin
Taiwan, Province of China

Dimensions

Fits Strap Width
2
Overall Length
12 in

Details

Tool Operation Type
Cutter

Description

Constructed of steel, this stripping cutter allows a strap width of 3/4 - 1-1/4. This heavy duty cutter is ideal for cutting steel with a maximum thickness of 7/200. The dimensions are 12L x 2W x 1-3/4H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.