Zoro Homepage

Heavy-Duty Extra Long Hardboard Folding Assembly Workbench, 96 W x 34 D, Gray

  • Mfr # 606770

  • Zoro # G508640958


product price: $820.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Gray
Assembled/Unassembled
Unassembled
Depth
34 in
Height
28 - 42 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606770
Zoro #
G508640958
UPC #
707022080323
Country of Origin
China

Dimensions

Depth
34 in
Height
28 - 42 in
Width
96 in

Details

Color
Gray
Assembled/Unassembled
Unassembled
Item
Assembly Workbench
Surface Material (Top Material)
Steel

Description

Perfect for multiple or large packing and assembly operations. Eliminates overcrowded work surface, increases efficiency and productivity
  • Space efficient designs, fold and put away when not in use
  • Rugged 1/4 thick hardboard bonded to 13-gauge steel top provides strong, resilient surface that cushions shocks and heavy pounding
  • Welded tubular steel legs telescope to adjust height
  • Steel angle bracing adds stability and rigidity
  • Durable gray enamel finish
  • Assembles easily.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.