Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 1400 Lbs. Cap, Gray

  • Mfr # 984613HD

  • Zoro # G108612317


product price:  $999.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
46-1/2 in
Overall Width
31 in
Color
Gray
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
984613HD
Zoro #
G108612317
UPC #
707022481106
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Length
46-1/2 in
Overall Width
31 in

Details

Item
Heavy Duty Tilt Truck
Color
Gray
Material
Plastic

Description

Global IndustrialTM Heavy Duty Plastic Tilt Truck is reinforced with steel side rails that support the truck when carrying heavy loads and is ideal for collecting, transporting and dumping bulky materials. Its seamless gray color finish plastic body won't rust, dent, chip, peel, corrode, or absorb moisture; will withstand exposure to many chemicals and can be cleaned with high-pressure jets of water or steam. Two 10 axle-mounted solid rubber load wheels, a galvanized hub, and two 4 TPU polyurethane swivel casters provide maximum maneuverability even under heavy loads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.