Heavy Duty Scrub Sponge, Yellow/Green, 3.25 x 6.25, 20PK

  • Mfr # 670329

  • Zoro # G708620552


product price:  $64.34
/pk 20, $3.22/ea

Key Features

Length
6-1/4 in
Width
3-1/4 in
Material
Polyester/Cellulose
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
670329
Zoro #
G708620552
UPC #
707022395144
Country of Origin
United States

Dimensions

Length
6-1/4 in
Width
3-1/4 in

Details

Material
Polyester/Cellulose
Color
Yellow

Description

The Global Industrial Heavy Duty Scrub Sponge features a heavy-duty scouring pad on one side and a cellulose sponge on the other side. The cellulose sponge absorbs water while the green abrasive pad powers off stuck on dirt, grease and grime away from surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.